Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS25HMDUNR15, 124.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3959377
- Zoro # G3567661
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM40TSS25HMDUNR15
Rake
-12 Degrees Radial, -5 Degrees Axial
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3959377
- Zoro #
- G3567661
- UPC #
- 4059782088641
- Country of Origin
- Multiple
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM40TSS25HMDUNR15
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Right Hand
- Center to Cutting Tip
- 17.00mm
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Standards
- ISO 26622
- Cutting Application
- Boring
- Approach Angle
- 93 Degrees
- Insert Clearance Angle
- 0 Degrees
- Insert Style
- DN
- Insert Holding Type
- Clamp and Lock Pin
- Side Cutting Edge Angle
- -3 Degrees
- ISO Number
- KM40TSS25HMDUNR15
Dimensions
- Overall Length
- 124.95mm
- Shank Dia.
- 40.00mm
- Insert Size
- 150408 (432)
- Min. Bore Dia.
- 32.00mm
- Max. Bore Depth
- 75.04mm
- Insert Cutting Edge Length
- 15.04mm
- Connection Size
- KM40TS
- Wire Rope Length
- 124.95mm
- Length
- 124.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 124.95mm, KM40TSS25HMDUNR15, 93 Degrees , 17.00mm, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.