Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS16FSCLPR09, 80 Degrees Diamond Insert Shape
- Mfr # 3789859
- Zoro # G3568109
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degrees Diamond
ANSI Code
KM50TSS16FSCLPR09
Insert Size
09
Number of Coolant Holes
1
Insert Style
CP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3789859
- Zoro #
- G3568109
- UPC #
- 4061779285223
- Country of Origin
- United Kingdom
Dimensions
- Insert Size
- 09
- Min. Bore Dia.
- 20.00mm
- Max. Bore Depth
- 56.11mm
- Connection Size
- KM50TS
Details
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSS16FSCLPR09
- Number of Coolant Holes
- 1
- Insert Style
- CP
- Cutting Application
- Boring
- Center to Cutting Tip
- 11.00mm
- ISO Number
- KM50TSS16FSCLPR09
- Standards
- ISO 26622
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 11 Degrees
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, KM50TSS16FSCLPR09, 11.00mm, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.