Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS40LMWLNL08, 171.95mm L, Trigon Insert Shape
- Mfr # 3747119
- Zoro # G3569874
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Overall Length
171.95mm
Insert Shape
Trigon
Insert Size
080408 (432)
Shank Dia.
50.00mm
Rake
-10 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3747119
- Zoro #
- G3569874
- UPC #
- 4059782021648
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- Trigon
- ANSI Code
- KM50TSS40LMWLNL08
- Cutting Direction
- Left Hand
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- ISO Number
- KM50TSS40LMWLNL08
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Insert Style
- WN
- Insert Clearance Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Standards
- ISO 26622
- Cutting Application
- Boring
- Center to Cutting Tip
- 27.00mm
- Insert Holding Type
- Clamp and Lock Pin
Dimensions
- Overall Length
- 171.95mm
- Insert Size
- 080408 (432)
- Shank Dia.
- 50.00mm
- Insert Cutting Edge Length
- 8.69mm
- Max. Bore Depth
- 120.34mm
- Min. Bore Dia.
- 50.00mm
- Connection Size
- KM50TS
- Wire Rope Length
- 171.95mm
- Length
- 171.95mm
Description
Indexable Cutting Head Unit, Insert Shape Trigon, Overall Length 171.95mm, KM50TSS40LMWLNL08, 95 Degrees , 27.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.