Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM63XMZS25KPCLNLF12Y, 164.95mm L, 80 Degrees Diamond Insert Shape
- Mfr # 2231272
- Zoro # G3568833
product price:Â
$
932.99
/ea
Free Shipping & Returns
Key Features
Overall Length
164.95mm
Insert Shape
80 Degrees Diamond
ANSI Code
KM63XMZS25KPCLNLF12Y
Rake
-12 Degrees Radial, -5 Degrees Axial
Shank Dia.
63.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2231272
- Zoro #
- G3568833
- UPC #
- 4059782086401
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM63XMZS25KPCLNLF12Y
- Cutting Direction
- Left Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 17.00mm
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- -5 Degrees
- Insert Clearance Angle
- 0 Degrees
- Cutting Application
- Boring
- Number of Coolant Holes
- 1
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- ISO Number
- KM63XMZS25KPCLNLF12Y
- Insert Style
- CN
Dimensions
- Overall Length
- 164.95mm
- Shank Dia.
- 63.00mm
- Insert Size
- 120408 (432)
- Insert Cutting Edge Length
- 12.90mm
- Max. Bore Depth
- 87.50mm
- Min. Bore Dia.
- 32.00mm
- Connection Size
- KM63XMZ
- Wire Rope Length
- 164.95mm
- Length
- 164.95mm
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 164.95mm, KM63XMZS25KPCLNLF12Y, 95 Degrees , 17.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.