Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM32TSS10CLSER11, 69.95mm L
- Mfr # 1020454
- Zoro # G3568054
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Overall Length
69.95mm
ANSI Code
KM32TSS10CLSER11
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Insert Size
11
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1020454
- Zoro #
- G3568054
- UPC #
- 4059782116658
- Country of Origin
- Canada
- Item
- Indexable Thread Cutting Unit Head
- ANSI Code
- KM32TSS10CLSER11
- Rake
- -1.5 Degrees Axial, -15 Degrees Radial
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Standards
- ISO 26622
- Insert Holding Type
- Clamp
- ISO Number
- KM32TSS10CLSER11
- Number of Coolant Holes
- 1
- Toolholder Style
- KM32TSS
- Center to Cutting Tip
- 7.00mm
- Insert Style
- LT11NR
- Cutting Application
- Laydown Threading
Dimensions
- Overall Length
- 69.95mm
- Insert Size
- 11
- Max. Bore Depth
- 35.00mm
- Min. Bore Dia.
- 13.00mm
- Connection Size
- 32.00mm
- Wire Rope Length
- 69.95mm
- Length
- 69.95mm
Description
Indexable Thread Cutting Unit Head, KM32TSS, Overall Length 69.95mm, KM32TSS10CLSER11, 7.00mm, Coolant Through, Laydown Threading, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.