Shop KM SYSTEMS
See all product information
Create Account
Indexable Thread Cutting Unit Head, KM32TSS20FLSER16, 99.95mm L
- Mfr # 1020458
- Zoro # G3571329
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Overall Length
99.95mm
ANSI Code
KM32TSS20FLSER16
Insert Size
16
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1020458
- Zoro #
- G3571329
- UPC #
- 4056544854223
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- ANSI Code
- KM32TSS20FLSER16
- Rake
- -1.5 Degrees Axial, -15 Degrees Radial
- Cutting Direction
- Right Hand
- Toolholder Style
- KM32TSS
- Insert Style
- LT16NR
- Standards
- ISO 26622
- Cutting Application
- Laydown Threading
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 13.00mm
- ISO Number
- KM32TSS20FLSER16
- Insert Holding Type
- Top and Hole Clamp
- Number of Coolant Holes
- 1
Dimensions
- Overall Length
- 99.95mm
- Insert Size
- 16
- Max. Bore Depth
- 60.00mm
- Min. Bore Dia.
- 25.00mm
- Connection Size
- 32.00mm
- Wire Rope Length
- 99.95mm
- Length
- 99.95mm
Description
Indexable Thread Cutting Unit Head, KM32TSS, Overall Length 99.95mm, KM32TSS20FLSER16, 13.00mm, Coolant Through, Laydown Threading, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.