Zoro Homepage

Insert, Cutting Unit KENLOC MVJ 93Deg

  • Mfr # KM32TSMVJNR16

  • Zoro # G3889479


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Tool Length
1.574 in
F Dimension
0.8661 in
Gage Insert
VN..160408/VN..332
[L1] Tool Length
40 mm
[F] F Dimension
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32TSMVJNR16
Zoro #
G3889479
UPC #
4059782034662
Country of Origin
United States

Dimensions

Tool Length
1.574 in
F Dimension
0.8661 in
[L1] Tool Length
40 mm
[F] F Dimension
22 mm

Details

Item
Insert
Gage Insert
VN..160408/VN..332

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.