Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert, KM KM40TS KENLOC 93Deg RH DN15

  • Mfr # KM40TSMDJNR1506

  • Zoro # G3884472


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Tool Length
1.574 in
F Dimension
1.063 in
Gage Insert
DN..150608/DN..442
[L1] Tool Length
40 mm
[F] F Dimension
1.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40TSMDJNR1506
Zoro #
G3884472
UPC #
4059782108295
Country of Origin
United States

Dimensions

Tool Length
1.574 in
F Dimension
1.063 in
[L1] Tool Length
40 mm
[F] F Dimension
1.063 in

Details

Item
Insert
Gage Insert
DN..150608/DN..442

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.