Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert, KM KM50TS KENLOC Cutting Unit

  • Mfr # KM50TSMRGNR12

  • Zoro # G3890912


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Tool Length
1.968 in
F Dimension
1.181 in
Minimum Bore Diameter
3.937 in
Gage Insert
SN..120408/SN..432
[F] F Dimension
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM50TSMRGNR12
Zoro #
G3890912
UPC #
4059782080850
Country of Origin
United States

Dimensions

Tool Length
1.968 in
F Dimension
1.181 in
Minimum Bore Diameter
3.937 in
[F] F Dimension
1.378 in
[L1] Tool Length
1.969 in
[DM] Minimum Bore Diameter
100 mm

Details

Item
Insert
Gage Insert
SN..120408/SN..432

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.