Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert, KM KM63TS Cutting Unit KENDEX

  • Mfr # KM63TSCCLNL12

  • Zoro # G3886730


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Minimum Bore Diameter
3.386 in
F Dimension
1.692 in
Gage Insert
CN..120408/CN.432
Tool Length
2.362 in
[DM] Minimum Bore Diameter
86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSCCLNL12
Zoro #
G3886730
UPC #
4059782099364
Country of Origin
United States

Dimensions

Minimum Bore Diameter
3.386 in
F Dimension
1.692 in
Tool Length
2.362 in
[DM] Minimum Bore Diameter
86 mm
[L1] Tool Length
60 mm
[F] F Dimension
1.6929 in

Details

Item
Insert
Gage Insert
CN..120408/CN.432

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.