Zoro Homepage

Insert, KM KM63XMZ END MOUND Adapt 1X1X4

  • Mfr # KM63XMZETAR16Y

  • Zoro # G3889591


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Protruding Length
2.388 in
Shank Width
1 in
Gage Length
1.388 in
Shank Height
1 in
Torque
40 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZETAR16Y
Zoro #
G3889591
UPC #
4059782091979
Country of Origin
United States

Dimensions

Protruding Length
2.388 in
Shank Width
1 in
Gage Length
1.388 in
Shank Height
1 in
Width
3.838 in

Details

Item
Insert
Torque
40 ft-lb

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.