Zoro Homepage

Insert, KM KM80 KENLOC Cutting Unit

  • Mfr # KM80ATCMSRNR25

  • Zoro # G3889129


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Tool Length
2.755 in
F Dimension
1.889 in
Gage Insert
SN..250924/SN..866
[L1] Tool Length
70 mm
[F] F Dimension
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCMSRNR25
Zoro #
G3889129
UPC #
4059782092877
Country of Origin
United States

Dimensions

Tool Length
2.755 in
F Dimension
1.889 in
[L1] Tool Length
70 mm
[F] F Dimension
48 mm

Details

Item
Insert
Gage Insert
SN..250924/SN..866

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.