Zoro Homepage

Insert, KM KM80TS KENLOC Cutting Unit

  • Mfr # KM80TSMCRNL19

  • Zoro # G3886064


product price: $831.99
/ea
Free Shipping & Returns

Key Features

F Dimension
1.889 in
Tool Length
2.756 in
Minimum Bore Diameter
4.173 in
Gage Insert
CN..190612/CN..643
[L1] Tool Length
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80TSMCRNL19
Zoro #
G3886064
UPC #
4059782097735
Country of Origin
United States

Dimensions

F Dimension
1.889 in
Tool Length
2.756 in
Minimum Bore Diameter
4.173 in
[L1] Tool Length
70 mm
[DM] Minimum Bore Diameter
4.173 in
[F] F Dimension
48 mm

Details

Item
Insert
Gage Insert
CN..190612/CN..643

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.