Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert, KM40TS KENLEV 45Deg NEUTRAL SN

  • Mfr # KM40TSPSDNN12

  • Zoro # G3888611


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Relief Angle
45 Deg
Tool Length
1.574 in
Gage Insert
SN..120408/SN..432
[L1] Tool Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM40TSPSDNN12
Zoro #
G3888611
UPC #
4061779271837
Country of Origin
United States

Dimensions

Tool Length
1.574 in
[L1] Tool Length
40 mm

Details

Item
Insert
Relief Angle
45 Deg
Gage Insert
SN..120408/SN..432

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.