Zoro Homepage

Insert, KM50TS KENLOC Cutting Unit CVW

  • Mfr # KM50TSMDPNN1504

  • Zoro # G3887351


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Tool Length
1.968 in
Gage Insert
DN..150408/DN..432
[L1] Tool Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSMDPNN1504
Zoro #
G3887351
UPC #
4059782047624
Country of Origin
United States

Dimensions

Tool Length
1.968 in
[L1] Tool Length
50 mm

Details

Item
Insert
Gage Insert
DN..150408/DN..432

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.