Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert, KM63TS KENLOC Cutting Unit CVW

  • Mfr # KM63TSMCRNL19

  • Zoro # G3891253


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Tool Length
2.362 in
Gage Insert
CN..190612/CN..643
F Dimension
1.496 in
[L1] Tool Length
60 mm
[F] F Dimension
1.4961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSMCRNL19
Zoro #
G3891253
UPC #
4059782087323
Country of Origin
United States

Dimensions

Tool Length
2.362 in
F Dimension
1.496 in
[L1] Tool Length
60 mm
[F] F Dimension
1.4961 in

Details

Item
Insert
Gage Insert
CN..190612/CN..643

Description

Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.