Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, KM MOD KM MODULAR TAPER Shank

  • Mfr # KM63XMZS6380Y

  • Zoro # G3890389


product price: $1,090.99
/ea
Free Shipping & Returns

Key Features

Gage Length
3.149 in
Torque
35 to 40 ft-lb
Actuation Screw ID Drive Size
12 mm
Body Diameter
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM63XMZS6380Y
Zoro #
G3890389
UPC #
4059782171992
Country of Origin
United States

Dimensions

Gage Length
3.149 in
Actuation Screw ID Drive Size
12 mm
Body Diameter
2.48 in

Details

Item
Reducer
Torque
35 to 40 ft-lb

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.