Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, KM MOD KM32TS EXTENSION 50mm

  • Mfr # KM32TSS32050M

  • Zoro # G3893965


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Gage Length
1.968 in
Actuation Screw ID Drive Size
5 mm
Torque (ft-lbs)
6 to 8
System Size Workpiece Side
KM32
Body Diameter
1.259 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM32TSS32050M
Zoro #
G3893965
UPC #
4021169724947
Country of Origin
United States

Dimensions

Gage Length
1.968 in
Actuation Screw ID Drive Size
5 mm
System Size Workpiece Side
KM32
Body Diameter
1.259 in

Details

Item
Reducer
Torque (ft-lbs)
6 to 8

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.