Zoro Homepage

Reducer, KM MOD KM32TS EXTENSION 70mm

  • Mfr # KM32TSS32070M

  • Zoro # G3891323


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Gage Length
2.755 in
Body Diameter
1.259 in
Actuation Screw ID Drive Size
5 mm
Torque (ft-lbs)
6 to 8
System Size Workpiece Side
KM32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32TSS32070M
Zoro #
G3891323
UPC #
4021169724992
Country of Origin
United States

Dimensions

Gage Length
2.755 in
Body Diameter
1.259 in
Actuation Screw ID Drive Size
5 mm
System Size Workpiece Side
KM32

Details

Item
Reducer
Torque (ft-lbs)
6 to 8

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.