Zoro Homepage

Reducer, KM MOD KM40TS COMBI TYPE Mill

  • Mfr # KM40TSCS16036M

  • Zoro # G3887735


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Gage Length
1.417 in
Body Diameter
1.26 in
Pilot Length
1.063 in
Cutter Retention Screw ID Drive Size
6 mm
Adapter Dia.
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40TSCS16036M
Zoro #
G3887735
UPC #
4059782089105
Country of Origin
United States

Dimensions

Gage Length
1.417 in
Body Diameter
1.26 in
Pilot Length
1.063 in
Cutter Retention Screw ID Drive Size
6 mm
Adapter Dia.
0.63 in

Details

Item
Reducer

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.