Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, KM MOD KM40TS EXTENSION KM40

  • Mfr # KM40TSS40080M

  • Zoro # G3887132


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Torque (ft-lbs)
9 to 12
Body Diameter
1.574 in
Actuation Screw ID Drive Size
6 mm
System Size Workpiece Side
KM40
Gage Length
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM40TSS40080M
Zoro #
G3887132
UPC #
4059782080812
Country of Origin
United States

Dimensions

Body Diameter
1.574 in
Actuation Screw ID Drive Size
6 mm
System Size Workpiece Side
KM40
Gage Length
3.15 in

Details

Item
Reducer
Torque (ft-lbs)
9 to 12

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.