Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, KM MOD KM50TS EXTENSION KM50

  • Mfr # KM50TSS50070M

  • Zoro # G3887184


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Gage Length
2.756 in
System Size Workpiece Side
KM50
Body Diameter
1.968 in
Actuation Screw ID Drive Size
10 mm
Torque (ft-lbs)
20 to 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSS50070M
Zoro #
G3887184
UPC #
4061779269995
Country of Origin
United States

Dimensions

Gage Length
2.756 in
System Size Workpiece Side
KM50
Body Diameter
1.968 in
Actuation Screw ID Drive Size
10 mm

Details

Item
Reducer
Torque (ft-lbs)
20 to 25

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.