Zoro Homepage

Reducer, KM MOD KM63TS EXTENSION

  • Mfr # KM63TSS63080M

  • Zoro # G3884159


product price: $1,051.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
2.480 in
Torque (ft-lbs)
35 to 40
Gage Length
3.149 in
Actuation Screw ID Drive Size
12 mm
System Size Workpiece Side
KM63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSS63080M
Zoro #
G3884159
UPC #
4059782092730
Country of Origin
United States

Dimensions

Body Diameter
2.480 in
Gage Length
3.149 in
Actuation Screw ID Drive Size
12 mm
System Size Workpiece Side
KM63

Details

Item
Reducer
Torque (ft-lbs)
35 to 40

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.