Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, KM MOD KM63TS EXTENSION

  • Mfr # KM63TSS63120M

  • Zoro # G3891621


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

System Size Workpiece Side
KM63
Torque (ft-lbs)
35 to 40
Actuation Screw ID Drive Size
12 mm
Gage Length
4.724 in
Body Diameter
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM63TSS63120M
Zoro #
G3891621
UPC #
4059782092419
Country of Origin
United States

Dimensions

System Size Workpiece Side
KM63
Actuation Screw ID Drive Size
12 mm
Gage Length
4.724 in
Body Diameter
2.48 in

Details

Item
Reducer
Torque (ft-lbs)
35 to 40

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.