Zoro Homepage

Reducer, KM MOD KM63TS Reducer

  • Mfr # KM63TSS50100M

  • Zoro # G3883851


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1.967 in
Actuation Screw ID Drive Size
10 mm
Gage Length
3.937 in
Torque
20 to 25 ft-lb
Usable Length
3.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSS50100M
Zoro #
G3883851
UPC #
4059782092112
Country of Origin
United States

Dimensions

Body Diameter
1.967 in
Actuation Screw ID Drive Size
10 mm
Gage Length
3.937 in
Usable Length
3.149 in

Details

Item
Reducer
Torque
20 to 25 ft-lb

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.