Zoro Homepage

Reducer, KM MOD KM63XMZ Extension 120mm

  • Mfr # KM63XMZS63120Y

  • Zoro # G3890650


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Gage Length
4.724 in
System Size Workpiece Side
KM63
Body Diameter
2.48 in
Actuation Screw ID Drive Size
12 mm
Torque (ft-lbs)
35 to 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZS63120Y
Zoro #
G3890650
UPC #
4059782057203
Country of Origin
United States

Dimensions

Gage Length
4.724 in
System Size Workpiece Side
KM63
Body Diameter
2.48 in
Actuation Screw ID Drive Size
12 mm

Details

Item
Reducer
Torque (ft-lbs)
35 to 40

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.