Zoro Homepage

Reducer, KM MOD KM80ATC EXT 160mm Long

  • Mfr # KM80ATCS80160

  • Zoro # G3890632


product price: $1,671.99
/ea
Free Shipping & Returns

Key Features

System Size Workpiece Side
KM80
Torque (ft-lbs)
58 to 64
Actuation Screw ID Drive Size
14 mm
Gage Length
6.299 in
Body Diameter
3.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCS80160
Zoro #
G3890632
UPC #
4059782094857
Country of Origin
United States

Dimensions

System Size Workpiece Side
KM80
Actuation Screw ID Drive Size
14 mm
Gage Length
6.299 in
Body Diameter
3.149 in

Details

Item
Reducer
Torque (ft-lbs)
58 to 64

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.