Zoro Homepage

Reducer, KM MOD KM80ATC Offset LH

  • Mfr # KM80ATCESL63105

  • Zoro # G3887972


product price: $1,880.99
/ea
Free Shipping & Returns

Key Features

Torque
35 to 40 ft-lb
Actuation Screw ID Drive Size
12 mm
Gage Length
4.133 in
Body Diameter
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCESL63105
Zoro #
G3887972
UPC #
4059782091672
Country of Origin
United States

Dimensions

Actuation Screw ID Drive Size
12 mm
Gage Length
4.133 in
Body Diameter
3.15 in

Details

Item
Reducer
Torque
35 to 40 ft-lb

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.