Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, KM MOD KM80ATC TO KM40 Reducer

  • Mfr # KM80ATCS4060

  • Zoro # G3892559


product price: $1,517.99
/ea
Free Shipping & Returns

Key Features

Torque
9 to 12 ft-lb
Gage Length
2.362 in
Usable Length
1.496 in
Body Dia.
1.574 in
Actuation Screw ID Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM80ATCS4060
Zoro #
G3892559
UPC #
4059782072107
Country of Origin
United States

Dimensions

Gage Length
2.362 in
Usable Length
1.496 in
Body Dia.
1.574 in
Actuation Screw ID Drive Size
6 mm

Details

Item
Reducer
Torque
9 to 12 ft-lb

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.