Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, KM MOD KM80ATC TO KM63 Reducer

  • Mfr # KM80ATCS6380

  • Zoro # G3893895


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Actuation Screw ID Drive Size
12 mm
Body Diameter
2.48 in
Gage Length
3.149 in
Usable Length
2.283 in
Torque
35 to 40 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCS6380
Zoro #
G3893895
UPC #
4059782105027
Country of Origin
United States

Dimensions

Actuation Screw ID Drive Size
12 mm
Body Diameter
2.48 in
Gage Length
3.149 in
Usable Length
2.283 in

Details

Item
Reducer
Torque
35 to 40 ft-lb

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.