Zoro Homepage

Reducer, KM MOD KM80TS Reducer KM63

  • Mfr # KM80TSS63080M

  • Zoro # G3887473


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
2.48 in
System Size Workpiece Side
KM63
Gage Length
3.15 in
Torque (ft-lbs)
35
Usable Length
2.283 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80TSS63080M
Zoro #
G3887473
UPC #
4059782112223
Country of Origin
United States

Dimensions

Body Diameter
2.48 in
System Size Workpiece Side
KM63
Gage Length
3.15 in
Usable Length
2.283 in

Details

Item
Reducer
Torque (ft-lbs)
35

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.