Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, KM MOD Reducer DIA 1.5 TO 3/4

  • Mfr # KM63XMZBR150075Y

  • Zoro # G3890605


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Usable Length
1.181 in
Gage Length
1.181 in
Clamp Screw ID Drive Size
4 mm
Overall Length
4.133 in
Adapter Dia.
1.5 in; .7500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZBR150075Y
Zoro #
G3890605
UPC #
4059782014725
Country of Origin
United States

Dimensions

Usable Length
1.181 in
Gage Length
1.181 in
Clamp Screw ID Drive Size
4 mm
Overall Length
4.133 in
Adapter Dia.
1.5 in; .7500 in
Body Diameter
2.271 in; 2.271 in

Details

Item
Reducer

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.