Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, KM MOD Reducer DIA 1.5 TO 3/8

  • Mfr # KM63XMZBR150038Y

  • Zoro # G3883702


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Gage Length
1.181 in
Clamp Screw ID Drive Size
3 mm
Bore Diameter
3/8 in
Shank Diameter
1-1/2 in
Overall Length
4.133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZBR150038Y
Zoro #
G3883702
UPC #
4059782014695
Country of Origin
United States

Dimensions

Gage Length
1.181 in
Clamp Screw ID Drive Size
3 mm
Bore Diameter
3/8 in
Shank Diameter
1-1/2 in
Overall Length
4.133 in
Body Diameter
1.417 in
Usable Length
0.4724 in

Details

Item
Reducer

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.