Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer, KM MOD TAPER Shank-ERK BRI

  • Mfr # KM63XMZS3270Y

  • Zoro # G3887981


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1.259 in
Actuation Screw ID Drive Size
5 mm
System Size Workpiece Side
KM32
Torque (ft-lbs)
6 to 8
Gage Length
2.755 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZS3270Y
Zoro #
G3887981
UPC #
4059782139268
Country of Origin
United States

Dimensions

Body Diameter
1.259 in
Actuation Screw ID Drive Size
5 mm
System Size Workpiece Side
KM32
Gage Length
2.755 in

Details

Item
Reducer
Torque (ft-lbs)
6 to 8

Description

Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.