Zoro Homepage

Shell Mill Holder, KM63TS, 1-1/2

  • Mfr # KM63TSSMC150177

  • Zoro # G3812731


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Overall Length
108.78mm
Shank Dia.
2.4803 in
Coolant Fed
Coolant Through
Pilot Length
0.9380 in
Taper Size
KM63TS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSSMC150177
Zoro #
G3812731
UPC #
4059782025448
Country of Origin
United States

Dimensions

Overall Length
108.78mm
Shank Dia.
2.4803 in
Pilot Length
0.9380 in
Taper Size
KM63TS
Pilot Dia.
1-1/2 in

Details

Coolant Fed
Coolant Through
Item
Shell Mill Holder
Projection
45.00mm
Standards
ISO 26622
Shank Type - Machining
Taper
Measurement System
Decimal Inch

Description

Shell Mill Holder,KM63TS,1-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.