Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3" dia., 1/2" W, PK5
Mfr # COL4809Z1
Zoro # G6319299
product price: $20.85
/pk 5, $4.17/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL4809Z1
- Zoro # G6319299
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Cushion Type | Extruded EPDM |
Temp. Range (F) | -50 to +350 |
Type | Cushioned |
Liner Color | Black |
Coating Material | EPDM Rubber |
Additional Features | Part# COL4809Z1 3 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black EPDM Rubber Cushion Manufactured by KMC Stampings 3 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 3 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Gray, Extruded EPDM Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 3P 4W 480VAC L16-20R BK/WT (HBL2433)
- SIEMENS Ovrload Relay, 27 to 32A, 3P, Class 10,690V (3RU21264EB0)
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 6 BULK (5900BK)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- KMC Cable Clamp, 2-1/2" dia., 1" W, PK5 (COV4117Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK2500 (CO0409Z1)
- KMC 3/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0609AL)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- Kmc Cable Clamps & Clips