Zoro Homepage

Cable Clamp, 304 Stainless Steel, 1-7/8 in Bundle Dia., Black

  • Mfr # COL3013Z1

  • Zoro # G204010017


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Clamp Color
Black
Max. Bundle Dia.
1-7/8 in
Mounting Method
Screw
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COL3013Z1
Zoro #
G204010017
UPC #
848790050412
Country of Origin
China

Dimensions

Max. Bundle Dia.
1-7/8 in
Width
3/4 in

Details

Item
Cable Clamp
Material
304 Stainless Steel
Clamp Color
Black
Mounting Method
Screw

Description

Features
  • Epdm rubber cushion
  • Temperature range: -50 to 350 degree f.
  • 304 stainless steel
  • Rohs compliant
  • Series - Col
  • Material - 304 stainless steel
  • Color / finish - Epdm black cushion
  • Clamping diameter - 1.875 in.
  • Fastening hole diameter - .406 in.
  • Fastening hole length - .500
  • Overall width - .75
  • Fastening hole center to clamping center - 1.5309 in.
  • Fastening hole center to end of clamp - .437 in.
  • Material thickness - .048 in.
  • Material thickness tolerance - .002 in.
  • Item weight - 1.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.