Shop PANDUIT

Cable Tie, 8 in L, 2 in Max Bundle Dia., Yellow, Nylon 6/6, 18 lb Strength, 1000 PK

  • Mfr # PLT2M-M4Y
  • Zoro # G0784749

product price: 
$
71.69
/pk of 1000, $0.07/ea

Key Features

Cable Tie Style
Plenum Rated
Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLT2M-M4Y
Zoro #
G0784749
UPC #
7498344410
Country of Origin
Singapore

Dimensions

Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2 in
Thickness
3/64"
Body Thickness (mm)
1.1
Maximum Bundle Diameter (In.)
2
Maximum Bundle Diameter (mm)
50.8
Body Thickness (In.)
0.043

Details

Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Yellow
Material
Nylon 6/6
Tensile Strength
18 lb
Design
One-Piece Locking Wedge
Locking Style
Locking
UL Type
2; 21
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 Degrees to 85 Degrees C
For Use With
GTS-E, GS2B-E, PTS
Minimum Installation Temperature (°F)
-4
Note
PLT2M-M4Y replaces PLT2M-M4
Minimum Loop Tensile Strength (N)
80
Minimum Installation Temperature (°C)
-20
Minimum Loop Tensile Strength (lb)
18
Product Line
Pan-Ty

Description

Cable Tie,8 In.L,Nylon,Yellow,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.