Zoro Homepage

3/4 in. 2-WAY 4.1Cv NO 24V S/R

  • Mfr # VEZ-4103AMBM

  • Zoro # G709244634


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
4.1
Type of Actuator
Electric
Description/Special Features
Spring Fail Safe
Connection Type
Female NPT
Type
Zone Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEZ-4103AMBM
Zoro #
G709244634
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Type/Size (In.)
3/4 in

Details

Coefficient of Volume
4.1
Type of Actuator
Electric
Description/Special Features
Spring Fail Safe
Connection Type
Female NPT
Type
Zone Valve
Item
Valve
Voltage
24V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.