Zoro Homepage

Differential Pressure Flow Sensor, 10 In

  • Mfr # SSS-1005

  • Zoro # G1468153


product price: $28.19
/ea

Key Features

Overall Length (In.)
10 in
Exterior Length (In.)
1/2 in
Insertion Length (In.)
9 29/32 in
Mounting Hole Center to Center (In.)
5 3/4 in
Type
4 Sensing Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS-1005
Zoro #
G1468153
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
10 in
Exterior Length (In.)
1/2 in
Insertion Length (In.)
9 29/32 in
Flange Dia. (In.)
Cut a 7/8 in Diameter Hole In The Ducting to Accept The Unit
Mounting Hole Dia. (In.)
3/16 in
Fitting Size
1/4 in Push On Nipple
Overall Height
1 1/4 in
Overall Width
3 1/2 in
Probe Length
9 7/8 in
Flange Width
1 1/4 in
Overall Length
10 in
Mounting Hole Diameter
3/16 in
Probe Diameter
9 15/16 in
Flange Length
3 1/2 in
Process Connection Size
1/4 in
Insertion Length
9 15/16 in
Exterior Length
1/2 in

Details

Mounting Hole Center to Center (In.)
5 3/4 in
Type
4 Sensing Points
For Use With
VAV Controllers, 3/8 in OD Polyethylene Tubing
Item
Differential Pressure Sensor
Includes
1/4 in Gasket
Mounting Flange
6-1/2 x 1-1/4 in
Standards
RoHS
Application
Variable Air Volume, Zone Control
Product Type
Differential Pressure Sensor
For Media
Air
Maximum Air Flow
3,200 fpm
Mounting Hole Center to Center Distance
2 3/4 in
Series
SSS
Number of Mounting Holes
2
Housing Material
Polycarbonate
Minimum Operating Temperature
40 Degrees F
Number of Pickup Points
4
For Use With Building Automation Systems
Not Compatible with Building Automation Systems
Housing Color
Gray
Maximum Operating Temperature
120 Degrees F
Power Source
24V AC
Weight
1 oz

Description

Differential Pressure Sensor, For Media Air, For Use With Building Automation Systems Not Compatible with Building Automation Systems, Compatible Building Automation Protocols Not Applicable, Accuracy Not Applicable, Power Required Not Applicable, Power Source 24V AC, Output Not Applicable, Loop Resistance Not Applicable, Electrical Connection Type Not Applicable, Sensing Element Type Not Applicable, Maximum Differential Pressure Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.