Zoro Homepage

Electric Actuator, 40 in.-lb., Proprtional

  • Mfr # MEP-4002

  • Zoro # G0290701


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
40 in-lb
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEP-4002
Zoro #
G0290701
UPC #
-
Country of Origin
United States

Dimensions

Width
2 5/8 in
Height
2 1/2 in
Depth
5 3/8 in
Overall Width
2 5/8 in
For Shaft Width
1/2 in
For Shaft Height
1/2 in
Overall Depth
5 1/4 in
For Shaft Diameter
5/8 in
Overall Height
2 1/2 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Proportional
Torque
40 in-lb
Voltage
24V AC
Type
Non-Spring Return
Motor Direction
CW or CCW
Timing
90 sec
Ambient Temp. Range
-22 Degrees to 131 Degrees F
Power Consumption
4 VA
Includes
Non-Rotation Bracket
Shaft Type
1/4 in to 5/8 in Round or 1/4 in to 7/16 in Square
Item
Actuator
Electrical Connections
22-14 AWG Wire Clamp
For Use With
Dampers or Valves that Require Up to 40 in-lb of Torque
Stroke Deg.
0 to 95
Housing Material
Polymer
Rated Torque
40 in-lb
Output Signal
0 to 10V DC
Minimum Operating Temperature
-22 Degrees F
Number of Auxiliary Switches
0
Maximum Operating Temperature
131 Degrees F
For Shaft Shape
Round, Square
Product Type
Actuator
For Use With Building Automation Systems
Building Automation System Compatible
Time to Close
90 sec
Compatible with Series
BC, BX, VFB-43, VFB-46
Shaft Rotation
CW/CCW
Stroke Degree
0 to 95 Degrees
Contact Form
SPDT
NEMA Rating
2
IP Rating
IP54
Weight
1.1 lb
Valve Application
Damper and Valve
Standards
CE Certified, Complies with Canadian ICES-003, FCC Class B, Part 15, Subpart B, UL 873
Input Voltage
24V AC
Electrical Connection Type
Hardwired
Application
Dampers, Valves, VAV Boxes

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 40 in-lb, Input Voltage 24V AC, Output Signal 0 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 90 sec, Shaft Type 1/4 in to 5/8 in Round or 1/4 in to 7/16 in Square, Shaft Rotation CW/CCW, Stroke Degree 0 to 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.