Zoro Homepage

Linear Pneumatic Actuator, Pivot

  • Mfr # MCP-80315101

  • Zoro # G2501371


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Stroke
1 11/16 in
Application
Dampers, Ductwork, VAV Terminals
Net Force Exerted @ 0 PSI
54 lb
Includes
Mounting Bracket
For Use With
VAV Terminals, Small Dampers, and Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-80315101
Zoro #
G2501371
UPC #
-
Country of Origin
United States

Dimensions

Length
5 1/2 in
Height
4 1/4 in
Width
4 1/4 in
Overall Width
4 1/4 in
Overall Length
5 1/2 in
Air Connection Size
3/16 in
Overall Depth
4 1/4 in

Details

Stroke
1 11/16 in
Application
Dampers, Ductwork, VAV Terminals
Net Force Exerted @ 0 PSI
54 lb
Includes
Mounting Bracket
Item
Pneumatic Damper Actuator
For Use With
VAV Terminals, Small Dampers, and Valves
Operating PSI Range
0 to 20
Mounting Type
Pivot
Provides
Control of VAV Terminal Units and Small Dampers
Max. Air Pressure
30 psi
Net Force Exerted @ 18 PSI
47 lb
Nominal Spring Range
8 to 13 psi
Installation Orientation
Versatile
Operating Temperature - Maximum
180 Degrees F
Diaphragm Material
Neoprene
Force at 0 psi
54 lbf
Control Pressure - Maximum
20 psi
Air Connection Gender
Male
For Media
Air
Actuator Type
Linear
Manufacturer Series
MCP
Includes Positioner
Positioner Not Included
Mounting Hardware Included
Bracket
Air Connection Type
Barbed Hose, Push-On
Spring Range Maximum
13 psi
Actuator Connection
Clevis
Spring Range Minimum
8 psi
Operating Temperature - Minimum
-20 Degrees F
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications

Description

Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, Air Connection Type Barbed Hose, Push-On, Application Dampers, Ductwork, VAV Terminals, Control Pressure - Maximum 20 psi, Diaphragm Material Neoprene, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 54 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.