This item is Discontinued.

Knaack Jobsite Cabinet, Tan, 32 in W x 16 in D x 36 in H 33

Jobsite Cabinet, Tan, 32 in W x 16 in D x 36 in H (Discontinued)

  • Mfr # 33
  • Zoro # G6192961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33
Zoro #
G6192961
UPC #
783965000987
Country of Origin
China

Dimensions

Width
32 in
Depth
16 in
Height
36 in
Nominal Outside Height
36 in
Nominal Outside Depth
16 in
Padlock Shackle Max. Dia.
3/8 in
Nominal Outside Width
32 in
Overall Width
33 in
Overall Height
36 in
Overall Height with Lid Open
36 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
16 in

Details

Item
Jobsite Cabinet
Material
Steel
Color
Tan
Jobsite Box Product Grouping
Jobsite Cabinet
Features
Ideal For Locking Up Small Parts,Tools and Supplies, Recessed Lock Housing
Tool Storage Type Included
Jobsite Box
Jobsite Box Color Family
Tan
Configuration
Shelf
Use With Caster No.
Mfr. No. 695, 516, 600
Locking System
Padlockable, Recessed
Number of Drawers
0
Gauge
16
Storage Capacity
10.6 cu ft
Number of Shelves
3
Handle Type
Recessed Lid
Includes
Recessed Lid Handle
Lid Type
Hinged
Number of Doors
2
Casters Included
No
Total Storage Capacity
10.75 cu ft
Includes Casters
No
Compatible Caster Manufacturer Model No.
516, 600, 695
Lid Style
Hinged
Body Gauge
16 ga
Body Finish
Gloss
Jobsite Storage Type
Jobsite Cabinet

Description

This Knack 33 36 in x 32 in x 16 in Jobsite Storage Cabinet is the perfect solution for keeping your tools and supplies safe. The steel cabinet has a storage capacity of 10.6 cu ft, making it large enough to accommodate a variety of items. The recessed lock housing protects against theft and tampering, while the 2 doors provide access to all your items. It also features a 16 gauge steel construction that ensures durability and longevity. You can keep your tools organised by storing them on 3 shelves inside this cabinet. When you need a place to store small parts, tools and supplies, this Knack Jobsite Storage Cabinet is an ideal choice.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.