Shop All Cabinet Workbenches
Knaack
Jobsite Mobile Workbench, 40-3/4" W x 25" D x 37-1/2" H, Tan
Mfr # 44
Zoro # G4298165
product price: $1,966.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,966.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 40 3/4 in
- Height 37 1/2 in
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Product Information
- Brand Knaack
- MFR # 44
- Zoro # G4298165
- UPC # 783965001175
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 40 3/4 in |
Height | 37 1/2 in |
Depth | 25 in |
Overall Height | 37 1/2 in |
Overall Depth | 25 in |
Overall Width | 40 3/4 in |
Caster Dia. | 4 in |
Drawer Depth | (4) 5 in |
Wheel Diameter | 4 in |
Details
Description
Cabinet Workbench, Top Material Steel, Color Tan, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 4, Number of Shelves 1, Overall Depth 25 in, Overall Height 37 1/2 in, Overall Load Capacity 800 lb, Overall Width 40 3/4 in, Top Metal Material Gauge 16 ga, Included Components Handle on Side, Lower Shelf, Assembly Partially Assembled, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged, Drawer Depth (4) 5 in, Foot Type Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Bradford Steel Bracket, Unfinished 2"W x 11"D x 11"H (BKTM02X11X11BRCRS)
- PARTNERS BRAND Industrial Pallet, 48" L, 32" W, 5 1/2" H (CPP210)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Chrome, Clear (CP58406140)
- DURHAM MFG Cabinet w/Bins, 14 Gauge (SSC-602484-BDLP-3S-95)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- KNAACK Jobsite Mobile Workbench, 62" W x 32" D x 34" H, Tan (62)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- Knaack Cabinet Workbenches