Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Knaack Model 118-01 DataVault Jobsite Box, Tan, 55" W x 30" D x 75" H 118-01

Model 118-01 DataVault Jobsite Box, Tan, 55" W x 30" D x 75" H (Discontinued)

  • Mfr # 118-01
  • Zoro # G1459162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-01
Zoro #
G1459162
UPC #
783965043151
Country of Origin
United States

Dimensions

Overall Width
55 in
Depth
30 in
Height
75 in
Nominal Outside Height
80 in
Nominal Outside Depth
30 in
Nominal Outside Width
53 in
Overall Height
75 in
Overall Depth
30 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Tan
Material
Steel
Features
Powder-Coat Finish for Corrosion Resistance
Locking System
Recessed Padlock
Total Load Capacity
742 lb
Configuration
(2) Lower Sliding Shelves, Lower Adjustable High Shelf, (4) Door Shelves
Number of Doors
4
Tool Storage Type Included
Jobsite Box
Item
Jobsite Box
Handle Type
Recessed
Number of Shelves
2
Number of Drawers
1
Includes
(2) Power Strips, 40 in TV Monitor, Electrical Grommet, Laser Printer, USB Hub, USB Switch
Compatible Caster Manufacturer Model No.
118-01, 118-M
Includes Casters
Yes
Lid Style
Hinged
Jobsite Storage Type
Jobsite Box
Total Storage Capacity
57.6 cu ft
Body Gauge
16 ga
Body Finish
Powder Coated
Number of Casters
4
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

When you are on the job, this Knaack 118-01 Jobsite Box is the ideal storage solution. It has a large capacity and offers four separate doors for easy access to your tools. With an overall width of 55 in., this steel box is large enough to store all your equipment. The powder coat finish resists corrosion and ensures that it will last for years to come. This durable jobsite box has a storage capacity of 57.6 cu ft with four separate doors, each measuring 12 in x 12 in. If you need extra space on the job site, look no further than this Knaack 118-01 Jobsite Box with its spacious interior and exterior dimensions of 30 in x 75 in x 30 in respectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.