Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Knaack Model 118-M DataVault Mobile Jobsite Box, Tan, 39" W x 27" D x 48" H 118-M

Model 118-M DataVault Mobile Jobsite Box, Tan, 39" W x 27" D x 48" H (Discontinued)

  • Mfr # 118-M
  • Zoro # G1459077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-M
Zoro #
G1459077
UPC #
783965045957
Country of Origin
United States

Dimensions

Overall Width
39 5/16 in
Width
39 in
Depth
27 in
Height
48 in
Nominal Outside Depth
27 in
Nominal Outside Height
49 in
Padlock Shackle Max. Dia.
3/8 in
Nominal Outside Width
39 in
Overall Height
48 1/4 in
Overall Height with Lid Open
73 7/8 in
Overall Depth
26 13/16 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Tan
Material
Steel
Features
Powder-Coat Finish for Corrosion Resistance
Jobsite Box Product Grouping
Jobsite Box
Locking System
Recessed Padlock
Total Load Capacity
320 lb
Tool Storage Type Included
Jobsite Box
Number of Shelves
2
Storage Capacity
29.4 cu ft
Use With Caster No.
Mfr. No. 118-01, 118-M
Lid Type
Hinged
Jobsite Box Color Family
Tan
Item
Jobsite Box
Number of Drawers
1
Configuration
(2) Shelves, Locking Drawer
Number of Doors
1
Handle Type
Recessed
Casters Included
Yes
Gauge
16
Includes
32 in TV Monitor, Backup Power Supply, Wiring Harness
Total Storage Capacity
16.5 cu ft
Includes Casters
Casters Included
Jobsite Storage Type
Jobsite Box
Body Finish
Powder Coated
Compatible Caster Manufacturer Model No.
118-01, 118-M
Number of Casters
4
Lid Style
Hinged
Load Capacity per Drawer
150 lb
Body Gauge
16 ga
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Included

Description

The KnAACK 118-M Jobsite Box is designed to meet the demands of any job. It has a storage capacity of 29.4 cu ft and an overall width of 39 1/4 in.. This jobsite box features a powder-coat finish for added durability and corrosion resistance. With dimensions of 48 1/4 in. H x 27 in. D x 39 1/3 in W, this steel box has plenty of space for all your tools and equipment. The tan color is sure to blend into most surroundings, making it ideal for work sites with strict safety protocols. Its 16 gauge steel construction provides you with the support you need when transporting heavy loads from one location to another. If you're looking for a sturdy, reliable toolbox that can withstand daily wear and tear, the KnAack 118-M Jobsite Box is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.