
Piano-Style Box, Tan, 60x49x30 in, 1PK
Mfr # 89-D-KL
Zoro # G216056157
product price: $2,394.00
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Color
Tan
Material
Steel
Features
Heavy-duty, recessed side handles allow for enhanced piano box mobility and protection against damage in transport, The JunkTrunk(TM) Quick Access Drawer is an independent locking drawer for quick access to high demand tools
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89-D-KL
Zoro #
G216056157
UPC #
783965074315
Country of Origin
United States
Dimensions
Overall Width
60 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
49 in
Overall Depth
30 in
Overall Height with Lid Open
78 in
Description
Piano-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695, Features Heavy-duty, recessed side handles allow for enhanced piano box mobility and protection against damage in transport, The JunkTrunk(TM) Quick Access Drawer is an independent locking drawer for quick access to high demand tools, Handle Type Recessed, Includes Electrical Grommet, Includes Casters Casters Not Included, Jobsite Storage Type Piano-Style Jobsite Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.