Shop PROTO

550 Series Top Chest, 10 Drawer, Dual Black, Steel, 66 in W x 27 in D x 27 in H

  • Mfr # J556627B-10DB
  • Zoro # G309799596

product price: 
$
5,720.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
10
Material
Steel
Features
100% Fully Extending and Recessed Drawer Pulls
Width
66 in
Depth
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J556627B-10DB
Zoro #
G309799596
UPC #
-
Country of Origin
United States
Item
Top Chest
Number of Drawers
10
Color
Dual Black
Material
Steel
Features
100% Fully Extending and Recessed Drawer Pulls
Drawer Liner Material
Vinyl
Body Gauge
14 ga, 16 ga, 18 ga
Body Finish
Gloss
Smallest Maximum Drawer Load Capacity
120 lb
Drawer Slide Type
Ball Bearing
Drawer Finish
Matte
Drawer Color
Black
Includes Drawer Liners
Drawer Liners Included
Total Load Capacity
2,200 lb
Drawer Material
Steel
Body Material
Steel
Locking System
Keyed
Style
Top Chest
Largest Maximum Drawer Load Capacity
200 lb
Body Finish/Color
Gloss Black
Body Color
Black
Duty Rating
Heavy Duty
Drawer Slide Features
Fully Extending
Total Storage Capacity
24,684 cu in
Series
550
Container Type
Top Chest
Sensor Body Style
Top Chest

Dimensions

Width
66 in
Depth
27 in
Height
27 in
Overall Width
66 in
Overall Height
27 in
Overall Depth
27 in
Overall Dimensions
66 in W x 27 in D x 27 in H
Fits Chest Size
100% Fully Extending and Recessed Drawer Pulls

Description

Top Chest, Body Color Black, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Matte, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Fully Extending and Recessed Drawer Pulls, Body Finish/Color Gloss Black, Includes Not Applicable, Includes Drawer Liners Drawer Liners Included, Largest Maximum Drawer Load Capacity 200 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.