Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano-Style Box, Tan, 72x49x30 in, 1PK

  • Mfr # 91-KL

  • Zoro # G916056167


product price: $2,410.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Color
Tan
Material
Steel
Features
Integrated 44-inch wide, heavy-duty loading ramp makes storage of heavy equipment in jobsite box easy, Piano box features patented WATCHMAN(R) IV Lock System with 3-point latch and 7-gauge reinforced lock housing for best-in-class theft prevention
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91-KL
Zoro #
G916056167
UPC #
783965074100
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
30 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height with Lid Open
78 in
Overall Height
49 in

Details

Color
Tan
Material
Steel
Features
Integrated 44-inch wide, heavy-duty loading ramp makes storage of heavy equipment in jobsite box easy, Piano box features patented WATCHMAN(R) IV Lock System with 3-point latch and 7-gauge reinforced lock housing for best-in-class theft prevention
Locking System
Proprietary Recessed Padlock
Number of Casters
0
Total Storage Capacity
57.5 cu ft
Compatible Caster Manufacturer Model No.
495, 505
Jobsite Storage Type
Drop-Front Jobsite Box
Item
Piano-Style Jobsite Box
Number of Hangers/Hooks
0
Includes Casters
Casters Not Included
Forklift Compatibility
Compatible with Forklift
Includes
Electrical Grommet
Number of Doors
0
Body Gauge
16 ga
Lid Style
Front Opening
Handle Type
Recessed
Body Finish
Powder Coated
Includes Gas Springs
Gas Springs Included
Series
Storagemaster
Number of Shelves
0
Includes Padlock
Padlock Included

Description

Piano-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 505, Features Integrated 44-inch wide, heavy-duty loading ramp makes storage of heavy equipment in jobsite box easy, Piano box features patented WATCHMAN(R) IV Lock System with 3-point latch and 7-gauge reinforced lock housing for best-in-class theft prevention, Handle Type Recessed, Includes Electrical Grommet, Includes Casters Casters Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.