Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Tray with Steel, 4 in H x 8 in W

  • Mfr # 31

  • Zoro # G4171702


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Steel
Features
Lift-Out Design Makes it Easy to Remove from Portable Tool Chest, Small Tools will Not Get Lost in Tool Storage Chest, Tan Powder-Coat Finish for Durability
Tool Storage Type Included
Tool Tray/Drawer Organizer
Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31
Zoro #
G4171702
UPC #
783965000871
Country of Origin
China

Dimensions

Width (In.)
8 in
Height (In.)
4 in
Length (In.)
27 5/8 in
Overall Width
8 in
Overall Length
27 5/8 in
Overall Height
4 in
Handle Width
1 in
Handle Length
8 in

Details

Item
Tool Tray
Color
Tan
Material
Steel
For Use With
4830-D, Models 4830
Features
Lift-Out Design Makes it Easy to Remove from Portable Tool Chest, Small Tools will Not Get Lost in Tool Storage Chest, Tan Powder-Coat Finish for Durability
Tool Storage Type Included
Tool Tray/Drawer Organizer
Includes
Built-In Handle
Type
Top
Finish
Powder Coated
Compatible with Manufacturer Model No.
4830, 4830-D

Description

Tool Tray, Color Tan, Compatible With Grainger Part Number 13R528, 20UR03, Compatible with Manufacturer Model No. 4830, 4830-D, Features Lift-Out Design Makes it Easy to Remove from Portable Tool Chest, Small Tools will Not Get Lost in Tool Storage Chest, Tan Powder-Coat Finish for Durability, Finish Powder Coated, For Use With 4830-D, Models 4830, Handle Length 8 in, Handle Width 1 in, Includes Built-In Handle, Material Steel, Overall Height 4 in, Overall Length 27 5/8 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.